- Replacement cutter for SuperPro Glow Commercial Electric Pencil Sharpener (EPS14HC)
- Tool-free, easy removal for cleaning or replacing
- Compatible with regular lead pencils and colored pencils
- Die-cast metal housing with steel blades
Bostitch® Office Replacement Cutter For EPS14HC, Silver/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 3-5/8 in |
| Height | 3-3/16 in |
Product Details
| Type | Replacement Cutter |
| Erasable | No |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver/Black |
| Manufacturers Part Number | EPS14-K |
| Brand | Bostitch |