Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Pre-Configured Office Cubicle, 10'W x 10'D x 60"H, Add-On Kit, Gray

Product Description
Gray partition panels help reduce noise, create privacy & use space efficiently. Use Interion® By Global Industrial Preconfigured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-5/8 thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Add-On Kit Includes:
  • (1) 3'W x 5'H Panel
  • (1) 4'W x 5'H Panel
  • (4) 5'W x 5'H Panels
  • Necessary Hardware
PRICE
$1,699.00

1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth120 in
Height60 in
Thickness1-5/8 in

Product Details

Assembly RequiredYes
TypeFull Fabric
Frame Color FamilyBlack
ColorGray
StyleAdd-On Kit
MaterialFabric Panels / Wood Frame / Steel Connectors
DescriptionPre-Configured Partitioned Office
Manufacturers Part Number236659GY
WindowNo
Partition StyleNon-Powered Without Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes