Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Pre-Configured Office Cubicle, 6'W x 10'D x 60"H, Starter Kit, Blue

Product Description
Blue partition panels help reduce noise, create privacy & use space efficiently. Use Interion® By Global Industrial Pre-Configured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Starter Kit Includes:
  • (3) 3'W x 5'H Panels
  • (4) 5'W x 5'H Panels
  • Necessary Hardware
PRICE
$1,649.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth120 in
Height60 in
Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypeFull Fabric
Frame Color FamilyBlack
ColorBlue
StyleStarter Kit
MaterialFabric Panels / Wood Frame / Steel Connectors
DescriptionPre-Configured Partitioned Office
Manufacturers Part Number236625BL
WindowNo
CollectionTraditional
Partition StyleNon-Powered Without Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CAL 117 CertifiedYes