Xstamper® VersaDater Pre-Inked Message/Date Stamp, FAX'D/PAID/REC'D, 3/16" x 1", Red
Write a Review
|
Questions & Answers (0)
Product Description
Re-inkable VersaDater Line Dater features an eight-year band that prints month, day and year. Dater also stamps FAX'D, PAID or REC'D instead of the year. Stamp is pre-inked so a separate stamp pad is not needed. Patented cellular inking process delivers cleaner, consistent impressions. Line dater offers large type and a high percentage of recycled material.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3/16 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | VersaDater Pre-Inked Message/Date Stamp |
| Color | Red |
| Manufacturers Part Number | XST51111 |
| Design/Message | FAX'D/PAID/REC'D |
| Brand | Xstamper |