Xstamper® Pre-Inked Message Stamp / PERSONAL / CONFIDENTIAL / 1-5/8" x 1/2" / Blue / Red
Write a Review
|
Questions & Answers (0)
Product Description
Xstamper® Pre-Inked Message Stamp, PERSONAL/CONFIDENTIAL, 1-5/8" x 1/2", Blue/Red
PERSONAL/CONFIDENTIAL Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.
PERSONAL/CONFIDENTIAL Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.
PRICE
$20.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1/2 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | Pre-Inked Message Stamp |
| Color | Red |
| Manufacturers Part Number | XST2029 |
| Design/Message | CONFIDENTIAL |
| Brand | Xstamper |