Xstamper® VersaDater Pre-Inked Message/Date Stamp, RECEIVED, 1-5/16" x 2-1/8", Blue/Red
Write a Review
|
Questions & Answers (0)
Product Description
VersaDater RECEIVED Impression Frame offers a fully pre-inked, eight-year message dater. Re-inkable stamp prints month, day and year. Easily convert to a line dater by removing Impression Frame and snapping onto the line dater frame. All Impression Frames print in blue, and the date prints in red. Impression size is 1-5/16" x 2-1/8". Stamp contains a high percentage of recycled material.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 1-5/16 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | VersaDater Pre-Inked Message/Date Stamp |
| Color | Blue |
| Manufacturers Part Number | XST66211 |
| Design/Message | RECEIVED |
| Brand | Xstamper |