Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cosco

Model # :WBB859071

MPN #: COS035533

Cosco® Pre-Inked Message Stamp, FAXED, 1/2" x 1-5/8", Blue/Red

Product Description
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads FAXED in red with a blue icon and a red line for the date on the front and top. Shutter stamp makes thousands of impressions, and is re-inkable for thousands more. The stamp makes an average of 20,000 impressions. Actual stamp impression is 1/2" x 1-5/8".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$32.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Width1/2 in

Product Details

TypePre-Inked Stamp
Package Quantity1
DescriptionPre-Inked Message Stamp
ColorRed
Manufacturers Part NumberCOS035533
Design/MessageFAXED
BrandCosco