Stamps
Related Products
Red ink E-MAILED Title Stamp with a window below the message is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Built-in Microban antimicrobial protection inhibits the growth of stain and odor causing bacteria. Attached flip-open lid keeps surfaces clean and prolongs stamp life. Re-inkable for thousands of impressions. Ergonomic rubber grip. Stamp Type: Message; Message(s): Check Mark; Ink Types: Pre-Inked; Re-Inkable; Impression Diameter: 5/8". Larger Quantity Quotes Available. Please call 1-888-978-7759.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads RECEIVED in blue with a red icon on the ...
ENTERED Title Stamp prints two colors simultaneously and is pre-inked for 100,000 impressions. Each re-inking provides another 100,000 impressions. Patented cellular inking process delivers clean, consistent impressions. Impression size is 1/2" x 1-5/8". Spring-activated, retractable stamping surface keeps work area clean. Pre-inked stamp is made from high-impact polymers for years of trouble-free use and contains a high percentage of recycled material.
XpeDater rotary two-color stamp is ideal for keeping track of paperwork. The date on the six-year band changes easily by turning the dial inside of the stamp. Change the time by twisting the outer dial ring. RECEIVED and date print in blue. Stamp prints red "hour" on outer ring. Included handy pre-inked base keeps ink on the stamp and not on your desk. Impression size is 1-3/16" diameter.