Stamps
Availability
Size
Brand
Material
Type
Length
Height
Color
Price
Related Products
Blue ink ENTERED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Eco-friendly micro five-in-one date stamp offers a quick, versatile way to stamp documents with the date only in red or four interchangeable key phrases in blue. Self-inking dater delivers rapid, repeat impressions of the words E-MAILED, FAXED, PAID and RECEIVED in uppercase letters or the date. Impression size is 3/4" x 1". Four-band date includes months, days and 10 years. Stamp delivers up to 10,000 impressions and contains a high percentage of recycled material. The frame is made of plastic. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Eco-friendly five-in-one date stamp offers a quick, versatile way to stamp documents with the date only or with the date and four interchangeable key phrases. Self-inking dater delivers rapid, repeat impressions of the words ENTERED, FAXED, PAID or RECEIVED in blue uppercase letters, the date in red and a blue line so you can write in your name. Impression size is 1" x 1-5/8". Four-band date includes months, days and 10 years. The date band cover ensures fingers remain clean. Stamp delivers up to 10,000 impressions and contains a high percentage of recycled material. The frame is made of ...
Red ink RECEIVED Title Stamp with a window below the message is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
VersaDater RECEIVED Impression Frame offers a fully pre-inked, eight-year message dater. Re-inkable stamp prints month, day and year. Easily convert to a line dater by removing Impression Frame and snapping onto the line dater frame. All Impression Frames print in blue, and the date prints in red. Impression size is 1-5/16" x 2-1/8". Stamp contains a high percentage of recycled material.