Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483617

MPN #: OPH-T3001

Optima OPH-T3001 Precision Balance 3000g x 0.1g 6-1/2" x 7-5/16"

Product Description
Optima Precision Balance 3,000 g x 0.1 g OPH-T3001

Optima Scale's OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price. It also features user-friendly large square weigh pan (7.3" x 6.5")



PRICE
$215.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width10 in
Height3 in
Weight Capacity3000 g
Weight2 lbs
Cord Length5 ft
Platform Width7.3 in
Readability0.1 g
Platform Length6.5 in

Product Details

TypePrecision Balance
DisplayLCD
Platform MaterialStainless Steel
ColorWhite
Power SupplyAC Power
SeriesOPH-T
Voltage110 - 220 V
IncludesAC Adapter
MaterialAluminum & ABS Housing, Stainless Steel
Draftshield IncludedNo
Package Quantity1
Manufacturers Part NumberOPH-T3001
Stabilization Time5 Seconds
Legal for TradeNo
BrandOptima