Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483685

MPN #: OPK-P2500

Optima Compact Precision Balance 2500g x 1g 7" x 7"

Product Description
Optima Compact Precision Balance 2,500 g x 1 g

Optima Scale's OPK-P Compact Precision Balances offer a multitude of features for a diverse variety of weighing applications and reliable performance that users have come to expect from Optima Scale. Its versatile features include full digital calibration, a large plastic weigh pan (7" x 7") and a large LCD display with backlight. Its small footprint, carrying case and optional "AA" batteries make it convenient and user-friendly.



PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width16 in
Height1-5/8 in
Weight Capacity2500 g
Weight1 lbs
Platform Width7 in
Readability1 g
Platform Length7 in
Unit of Measurementg, oz, ct

Product Details

TypePrecision Balance
DisplayLCD
Platform MaterialPlastic
ColorWhite
Power SupplyAC Power or AA Batteries
SeriesOPK-P
Voltage110 - 220 V
MaterialAluminum & ABS Housing, Plastic Pan
Draftshield IncludedNo
Package Quantity1
Manufacturers Part NumberOPK-P2500
Stabilization Time5 Seconds
Legal for TradeNo
BrandOptima