Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483616

MPN #: OPH-T502

Optima OPH-T502 Precision Balance 500g x 0.01g 6-1/2" x 7-5/16"

Product Description
Optima Precision Balance 500 g x 0.01 g OPH-T502

Optima Scale's OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price.



PRICE
$219.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width10 in
Height3 in
Weight Capacity500 g
Weight2 lbs
Cord Length5 ft
Platform Width7.3 in
Readability0.01 g
Platform Length6.5 in

Product Details

TypePrecision Balance
DisplayLCD
Platform MaterialStainless Steel
ColorWhite
Power SupplyAC Power
SeriesOPH-T
Voltage110 - 220 V
IncludesAC Adapter
MaterialAluminum & ABS Housing, Stainless Steel
Draftshield IncludedNo
Package Quantity1
Manufacturers Part NumberOPH-T502
Stabilization Time5 Seconds
Legal for TradeNo
BrandOptima