Optima Compact Precision Balance 500g x 0.1g 7" x 7"
Write a Review
|
Questions & Answers (0)
Product Description
Optima Compact Precision Balance 500 g x 0.1 g
Optima Scale's OPK-P Compact Precision Balances offer a multitude of features for a diverse variety of weighing applications and reliable performance that users have come to expect from Optima Scale. Its versatile features include full digital calibration, a large plastic weigh pan (7" x 7") and a large LCD display with backlight. Its small footprint, carrying case and optional "AA" batteries make it convenient and user-friendly.
Optima Scale's OPK-P Compact Precision Balances offer a multitude of features for a diverse variety of weighing applications and reliable performance that users have come to expect from Optima Scale. Its versatile features include full digital calibration, a large plastic weigh pan (7" x 7") and a large LCD display with backlight. Its small footprint, carrying case and optional "AA" batteries make it convenient and user-friendly.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 16 in |
| Height | 1-5/8 in |
| Weight Capacity | 500 g |
| Weight | 1 lbs |
| Platform Width | 7 in |
| Readability | 0.1 g |
| Platform Length | 7 in |
| Unit of Measurement | g, oz, ct |
Product Details
| Type | Precision Balance |
| Display | LCD |
| Platform Material | Plastic |
| Color | White |
| Power Supply | AC Power or AA Batteries |
| Series | OPK-P |
| Voltage | 110 - 220 V |
| Material | Aluminum & ABS Housing, Plastic Pan |
| Draftshield Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | OPK-P500 |
| Stabilization Time | 5 Seconds |
| Legal for Trade | No |
| Brand | Optima |