Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101648

MPN #: 36389GS

Compression Spring - 0.3 O.D. x .045 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36389GS

Product Description
Gardner Spring 36389GS Compression Spring - 0.3 OD x 0.045 x 0.5 ,Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$9.10

Min. purchase quantity is 9
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.271 in
Load @ Solid Weight17.163 lbs
Rate78.261 lbs
Wire Diameter0.045 in
Diameter0.3 in
Free Length0.5 in

Product Details

Fits Hole0.313
Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity5
Manufacturers Part Number36389GS
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsAISI 302, ASTM A313