Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Spring

Model # :WBB2102083

MPN #: 36437G

Compression Spring - 0.42 OD x .038 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36437G

Product Description
Gardner Spring 36437G Compression Spring - 0.42 OD x 0.038 x 2 ,Music Wire - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$6.70

Min. purchase quantity is 12
12
12
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.496 in
Load @ Solid Weight8.000 lbs
Rate5.200 lbs
Wire Diameter0.038 in
Diameter0.42 in
Free Length2 in

Product Details

Fits Hole0.438
Country of OriginMade in USA
FinishZinc Plated
MaterialMusic Wire
Package Quantity5
Manufacturers Part Number36437G
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsASTM A228