Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2102032

MPN #: 36482GS

Compression Spring - 0.48 O.D. x .063 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36482GS

Product Description
Gardner Spring 36482GS Compression Spring - 0.48 OD x 0.063 x 1 Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

PRICE
$10.25

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Solid Height0.505 in
Load @ Solid Weight25.201 lbs
Rate49.565 lbs
Wire Diameter0.063 in
Diameter0.48 in
Free Length1 in

Product Details

Fits Hole0.5
Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity5
Manufacturers Part Number36482GS
EndsClosed & Ground
BrandGardner Spring

Compliance & Certifications

CertificationsAISI 302, ASTM A313