Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3800585

MPN #: 7100358855

Scotch-Brite™ Precision Heavy Duty Surface Conditioning Disc, Coarse, 4" x 5/8" - Pkg Qty 100

Product Description
The cutting performance of 3M™ Precision-Shaped Grain is only half of the equation for what makes Scotch-Brite™ Precision Heavy Duty Surface Conditioning Discs so effective. The other element to their construction is tried-and-true Scotch-Brite™ Nonwoven Web Technology, which is made from nylon and abrasive mineral and strengthened with resin. The fibers and sharp abrasive particles are bound together to form an open, three-dimensional structure that allows fresh abrasive to be exposed as the disc wears, resulting in longer life and more consistent performance. This combination of cutting power and anti-load technology help extend the life of the abrasive product while improving finish consistency. Choose Scotch Brite™ Precision Heavy Duty Surface Conditioning Discs to complement, elevate, and enhance your finishing process.

Features:
  • Tough Enough For Heavy-Duty Use: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining
  • High Performance: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M™ internal testing) - while offering edge durability and shape retention during edge wear
  • Process Optimization: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M™ internal testing)
  • Two Innovative Technologies In One Disc: Scotch-Brite™ nonwoven fibers combined with 3M™ Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • Works On A Range Of Metals: Made for use on aluminum, mild steel, nickel alloy, stainless steel, and copper
  • Quick And Easy Attachment: Hook and loop backing makes for easy disc attachment, removal and re-attachment; these discs are also available with a center hole option that is compatible with a retainer nut or center post attachment system for accurate centering


PRICE
$630.00  Sold in packages of 100 / $6.30 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter5/8 in
Diameter4 in

Product Details

Max RPM15000 rpm
ColorBrown
For Use WithGrinding, Deburring, Edge Breaking, Blending, Refining
Grit120+
GradeCoarse
Tool CompatibilityDisc Sanders, Right Angle Grinders
Product TypeHeavy Duty Surface Conditioning Disc
Abrasive MaterialPrecision Shaped Ceramic
BrandScotch-Brite