Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3138885

MPN #: 7000046748

3M™ Standard Abrasives™ Buff & Blend HP Disc, 850708, 6" Dia. x 1/2" A-VFN, 10 Pack - Pkg Qty 100

Product Description
Made of non-woven material with added stiffness, our Standard Abrasives™ Buff and Blend HP Disc produces an aggressive cut and is designed for applications such as removal of burrs or tough contaminants.

Added Stiffness for Lightweight Deburring and other Moderate Applications : We designed the Standard Abrasives™ Buff and Blend HP Disc to efficiently perform light deburring and aggressive cleaning on a variety of metal substrates: ferrous and non-ferrous metals, aluminum, high nickel and stainless steel. The tough nylon web offers sustained performance and leaves a consistent finish on the workpiece, resulting in little to no rework. The very fine (VFN) grade abrasive contributes to a nice clean finish. This disc features aluminum oxide mineral, which cuts sharp and is friable, fragmenting under heat and pressure to reveal sharp cutting edges during use. Among the four Standard Abrasives™ Buff and Blend materials, HP material is moderately stiff, durable and aggressive, and we recommend starting here for deburring applications. Its non-woven construction responds to contours and extrusions while minimizing gouging or marring of the part. If desired, discs may be ganged on a shaft to form a wheel.

Durable Disc Accommodates Edges and Extrusions : Our HP Disc is a smart choice when you need to remove part lines from small castings, small burrs from threaded pipes, burrs from aluminum extrusions or die cast flashing, or heavy surface oxidation. Its durability results in a long service life, helping to reduce the need for replacements. Moreover, the sturdy material stands up to edges and extrusions, minimizing edge fraying and grain shedding. If greater durability is desired for heavier-duty applications such as edge deburring, we recommend that you upgrade to one of our Standard Abrasives™ Buff and Blend High Strength (HS) Discs. Quick Change discs are available separately.

The Many Benefits of Standard Abrasives™ Non-Woven Products : Standard Abrasives™ Buff and Blend non-woven products offer many benefits. Varying Buff and Blend materials help distinguish Buff and Blend products from each other, but all Buff and Blend products have an open web. The open web combines abrasive mineral and non-woven nylon fibers with a resin-reinforced bond. The resin bond securely anchors mineral to the fibers, making for a strong, durable abrasive.

Gaps between fibers allow swarf to escape, so the abrasive does not get clogged with debris. Minimizing swarf and debris prolongs abrasive service life and keeps minerals cutting sharper for longer. Nylon fibers won't splinter during grinding, offering a good alternative to steel wool. Moreover, as the fibers break down and fresh mineral is exposed, it reduces the likelihood of dull or blunt mineral. Standard Abrasives™ Buff and Blend products deliver a consistent cut and finish - part after part.

Features:
  • Removing part lines from small castings, small burrs from threaded pipes, flash from plastic and molded parts
  • Edge deburring on aluminum extrusions, deburring aluminum die cast flashing and removing heavy surface oxidation


PRICE
$510.00  Sold in packages of 100 / $5.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Diameter6 in

Product Details

Max RPM3600 rpm
ColorRed
Series850708
Tool CompatibilityDie Grinders
Package Quantity100
Manufacturers Part Number7000046748
GradeVery Fine
Product TypeBluff & Blend HP Disc
Abrasive MaterialAluminum Oxide
Attachment TypeTR
Brand3M