- 303 stainless steel
- Diamond knurl
Precision Thumb Screw - #10-32 - 3/4" Thread - 1/2" Head Dia. - 3/16" Head H - SS - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 3/4 in |
| Size | #10-32 |
| Head Height | 3/16 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1/2 in |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 4364 |
| Knurling | Diamond |
| Brand | Morton Machine Works |