Model # :WBB60428
MPN #: C4015
NMC Precoiled & Strap-On Pipe Marker, Chilled Water Supply, Fits 2-1/2" - 3-1/4" Pipe Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRECOILED AND STRAP-ON PIPE MARKERS FOR 2-1/2" - 3-1/4" PIPE DIAMETERS
Chilled Water Supply - White on Green
Pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 2-1/2" to 3-1/4". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
Chilled Water Supply - White on Green
Pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 2-1/2" to 3-1/4". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
PRICE
$18.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 3-1/4 in |
| Fits Pipe OD | 2-1/2" - 3-1/4" |
Product Details
| Style | Precoiled and Strap-on |
| Package Quantity | 1 |
| Description | Water |
| Color | Green |
| Manufacturers Part Number | C4015 |
| Text | Chilled Water Supply |