Model # :WBB60335
MPN #: B4116
NMC Precoiled & Strap-On Pipe Marker, Direction Arrow, Fits 1-1/8" - 2-3/8" Pipe Dia., Green
Write a Review
|
Questions & Answers (0)
Product Description
PRECOILED AND STRAP-ON PIPE MARKERS FOR 1-1/8" - 2-3/8" PIPE DIAMETERS
Direction Arrow - White on Green
Precoiled pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 1-1/8" to 2-3/8". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 8"W with 3/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
Direction Arrow - White on Green
Precoiled pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 1-1/8" to 2-3/8". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 8"W with 3/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
PRICE
$9.60
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 2-3/8 in |
| Fits Pipe OD | 1-1/8" - 2-3/8" |
Product Details
| Style | Precoiled and Strap-on |
| Package Quantity | 1 |
| Description | Arrow Direction |
| Color | Green |
| Manufacturers Part Number | B4116 |
| Text | Direction Arrow |