x

Take 15% off your entire order!

Offer applied at checkout

Precoiled and Strap-on Pipe Marker - Return

Precoiled and Strap-on Pipe Marker - Return

Item #: WBB60236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.73 up to 31% OFF

Price: $3.95

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PRECOILED AND STRAP-ON PIPE MARKERS FOR 3/4"-1" PIPE DIAMETERS
Return - White on Green
Strap-on pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Safety markers fit on pipe diameters from 3/4" to 1". These color coded safety markers prevent injury by providing warnings for specific hazards. Pre-coiled pipe markers can be easily removed and reapplied to other areas. Pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 8"W with 1/2"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

  • MANUFACTURERS PART NUMBER A4091
  • PACKAGE QUANTITY 1
  • COLOR FINISH Green
  • WIDTH INCHES 8
  • HEIGHT INCHES 1
  • FITS PIPE OD 3/4" - 1"
  • TEXT Return
  • STYLE Precoiled and Strap-on
  • DESCRIPTION Operations
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

ERB™ 15147 Chemical Splash Resistant Goggles - Anti-Fog, Clear Lens, Black Straps

Item #: 530064

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Precoiled and Strap-on Pipe Marker - Return

Precoiled and Strap-on Pipe Marker - Return

Item #: WBB60236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant