x

Take 15% off your entire order!

Offer applied at checkout

Precoiled and Strap-on Pipe Marker - Supply

Precoiled and Strap-on Pipe Marker - Supply

Item #: WBB60321

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.31 up to 25% OFF

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PRECOILED AND STRAP-ON PIPE MARKERS FOR 1-1/8" - 2-3/8" PIPE DIAMETERS
Supply - Black on Yellow
Precoiled pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 1-1/8" to 2-3/8". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 8"W with 3/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

  • MANUFACTURERS PART NUMBER B4102
  • PACKAGE QUANTITY 1
  • COLOR FINISH Yellow
  • WIDTH INCHES 8
  • HEIGHT INCHES 2-3/8
  • FITS PIPE OD 1-1/8" - 2-3/8"
  • TEXT Supply
  • STYLE Precoiled and Strap-on
  • DESCRIPTION Operations
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 15281 Boas Safety Glasses, Smoke Frame, Clear Lens

ERB™ 15281 Boas Safety Glasses, Smoke Frame, Clear Lens

Item #: 450211

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Precoiled and Strap-on Pipe Marker - Supply

Precoiled and Strap-on Pipe Marker - Supply

Item #: WBB60321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant