- Predator® Mechanics Gloves
- Goatskin Leather Drivers Work Gloves
- Tire Tread TPR on Back, Fingers, and Thumb
- Kevlar® Cut Resistant Liner
MCR Safety Predator Gloves, Impact 1, Goatskin, CutPro A9, Orange/White, XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | XL |
| Grip | Goatskin Leather |
Product Details
| Color | White |
| Application | Automotive, Carpentry, Construction, Demolition, Landscaping, Sanitation |
| Series | Predator |
| Cuff Style | Slip On |
| Palm Material | Goatskin Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Goatskin |
| Description | Safety Predator Goatskin Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | PD43612XL |
| Lining Material | Kevlar |
| Grade | Premium |
| Cut Level | A9 |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA |