- Select Grade Grain Cowhide
- Keystone Thumb
- Shirred Elastic Back
- Color-coded hem to identify size
MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large
|
Questions & Answers (0)
Product Description
From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | XL |
| Grip | Grain Cowhide Leather |
Product Details
| Color | Yellow |
| Application | Construction, Farm Equipment, Ranching, Truck & Tractor Operators |
| Cuff Style | Slip On |
| Palm Material | Grain Cowhide Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger, Keystone Thumb |
| Material | Cowhide |
| Description | Full Leather Cow Grain Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 3211XL |
| Lining Material | Unlined |
| Grade | Select |
| Brand | MCR Safety |
Compliance & Certifications
| EN 388 | 3123 |
| Certifications | ANSI/ISEA |