Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fortis Doors

Model # :WBB3183020

MPN #: KIT18GHWST3680CLRH

Fortis Doors Prehung Welded Frame Commercial Door Kit, Cylindrical Lock, Right Hand, 36"W x 80"H

Product Description
Features:
  • Sturdy galvanized steel access door and frame for extended durability and easy installation on exterior/interior walls
  • Steel surface door slab facilitates effortless painting for seamless color matching
  • Inclusive hardware - commercial grade 2 cylindrical lock, two heavy-duty spring hinges 4-1/2 in. x 4-1/2 in., and a concealed hinge - enhances security and ensures enduring durability for masonry and drywall installations
  • 180 minute UL fire-rated steel door, frame and hinges act as a reliable safety barrier
  • Convenient welded frame works with walls of 4-7/8 in. thickness, suitable for new masonry, drywall, or existing openings
  • Gray Primed


PRICE
$959.00

1
1
Expected on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height80 in
Gauge18 ga

Product Details

MaterialSteel
Door HandingRight
BrandFortis Doors

Warranty

Warranty1 yr