Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fortis Doors

Model # :WBB3182910

MPN #: KIT18GHWST3696PDRH

Fortis Doors Prehung Welded Frame Commercial Door Kit, Panic Device, Right Hand, 36"W x 96"H

Product Description
Features:
  • Sturdy galvanized steel access door and frame for extended durability and easy installation on exterior/interior walls
  • Steel surface door slab facilitates effortless painting for seamless color matching
  • Inclusive hardware - commercial-grade panic exit device, entrance trim set, two heavy-duty spring hinges, and a concealed hinge - enhances security and ensures enduring durability for masonry and drywall installations
  • 180 minute UL fire-rated steel door, frame and hinges act as a reliable safety barrier
  • Convenient welded steel frame works with walls of 4-7/8 in. thickness, suitable for new masonry, drywall, or existing openings
  • Gray Primed


PRICE
$1,325.00

1
1
Expected on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height96 in
Gauge18 ga

Product Details

MaterialSteel
Door HandingRight
BrandFortis Doors

Warranty

Warranty1 yr