Premier Panel is an all plastic and rubber vertical panel barricade . Designed to take repeated impacts. Orange with black recycled rubber 20 lb. base- Diamond Grade Sheeting
VizCon TrafFix Devices Premier Panel™ 40000 20lb Vertical Panel,8x36",Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/2 in |
| Width | 15-1/2 in |
| Height | 36 in |
| Weight | 9 lbs |
| Reflective | Yes |
| Panel Length | 36 in |
| Base Weight | 20 lbs |
| Panel Width | 8 in |
Product Details
| Assembly Required | No |
| Sheeting | Diamond Grade |
| Type | Vertical Panel Channelizer |
| Color | Orange |
| Number of Reflective Stripes | 1 |
| Material | Plastic |
| Stripe Color Family | Reflective Sheeting |
| Description | 8" X 36" Orange Vertical Panel with Engineer Grade Reflective Sheeting with 20 L |
| Package Quantity | 1 |
| Manufacturers Part Number | 40236-O-EG20 |
| Accepts Barricade Light | Yes |
| Base Material | Rubber |
| Shape | Rectangle |
| Brand | Vizcon Traffix Devices |