Features:
- Premier Pharmacy/Vaccine Undercounter Refrigerator Freestanding
- 2.5 Cu. Ft. Capacity
- One glass swing door, right hinged, not reversible
- Microprocessor temperature controller
- Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
- Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Four adjustable shelves (two large, two small) with guard rail on back to prevent product from being pushed against the back wall
- Back wall evaporator cover
- Forced draft circulation
- Cord label stating Warning Do not unplug the appliance or break circuit. Expensive vaccine in storage
- Keyed door lock
- Magnetic door gasket for positive seal
- Leveling legs
- LED interior light
- Probe access port (3/8")
- Powder coat exterior
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Pharmacy refrigerator/freezer toolkit and temperature logs
- Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior Dimensions: 17-3/4"W x 19-1/2"D x 28-7/8"H
- Cycle defrost
- 115V, 60 Hz, .90 Amps, 1/8 HP
- UL/C-UL listed
- Note: This unit must have 4" clearance on sides and back for adequate ventilation