Contec® Premira® II 14" Single Shift Microfiber Pad, White, 100 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Contec® Professional's Autoscrubber Pad line is a holistic floor care solution for LVT, VCT, Terrazzo, rubber, poured flooring, and other hard surface floors. The Premira Microfiber Autoscrubber Pads, crafted from our premium Premira® Disposable Microfiber, deliver exceptional dirt and debris removal, even on textured surfaces, for a pristine clean. Designed for single-shift use, these daily maintenance pads simplify logistics and increase productivity by offering a single cleaning pad for all of your hard surface flooring.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 14 in |
Product Details
| Type | Microfiber Pad |
| Package Quantity | 100 |
| Description | Single Shift Microfiber Pad |
| Pad Shape | Round |
| Color | White |
| Application | Scrubbing |
| Manufacturers Part Number | PRCP0114 |
| Floor Type | Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 230 rpm |
| Brand | Contec |