Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142936

MPN #: U1848-1A-HG

Hallowell® 1-Tier 1 Door Premium Locker, 18"W x 24"D x 78"H, Dark Gray, Assembled

Product Description
Hallowell® Premium Wardrobe and Box Lockers are all purpose, louvered door lockers designed for the storage of all personal belongings.

Features:
  • BODY CONSTRUCTION: Knock-down, 24 gauge (Padlock not included)
  • BODY STYLES: Single, double and triple tier
  • DOOR: 16 gauge louvered for added ventilation
  • HINGES: Continuous piano type
  • HANDLE: Stainless steel recessed handle with multi-point gravity lift-type latching for a modern look and added safety. Recessed handle protects finish from being marred by padlock
  • HOOKS: One double prong ceiling hook and two single hooks per single and double tier opening. One double prong ceiling hook for triple tier
  • COAT RODS: Available for single tier at a nominal cost
  • SHELVES: Hat shelf is included in single tier lockers
  • LEGS: 6" high legs are standard. Lockers without legs are available for a nominal charge
  • APPEARANCE: Tan, Dark Gray and Marine Blue. Order Finished End Panels for exposed row ends if desired. Finished End Panels install over top of universal side panels adding strength and rigidity at exposed row ends and can be ordered to match locker door/frame color
  • MATERIAL: Cold rolled sheet steel


PRICE
$405.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth24 in
Height78 in
Compartment Width15-1/4 in
Compartment Depth23 in
Compartment Height69 in
Weight87 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorDark Gray
SeriesPremium Locker
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors1
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberU1848-1A-HG
BrandHallowell

Warranty

Warranty2 yr