Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142856

MPN #: U3548-1HG

Hallowell® 1-Tier 3 Door Premium Locker, 45"W x 24"D x 78"H, Dark Gray, Unassembled

Product Description
Hallowell® Premium Wardrobe and Box Lockers are all purpose, louvered door lockers designed for the storage of all personal belongings.

Features:
  • BODY CONSTRUCTION: Knock-down, 24 gauge(Knock down pad not included)
  • BODY STYLES: Single, double and triple tier
  • DOOR: 16 gauge louvered for added ventilation
  • HINGES: Continuous piano type
  • HANDLE: Stainless steel recessed handle with multi-point gravity lift-type latching for a modern look and added safety. Recessed handle protects finish from being marred by padlock
  • HOOKS: One double prong ceiling hook and two single hooks per single and double tier opening. One double prong ceiling hook for triple tier
  • COAT RODS: Available for single tier at a nominal cost
  • SHELVES: Hat shelf is included in single tier lockers
  • LEGS: 6" high legs are standard. Lockers without legs are available for a nominal charge
  • APPEARANCE: Tan, Dark Gray and Marine Blue. Order Finished End Panels for exposed row ends if desired. Finished End Panels install over top of universal side panels adding strength and rigidity at exposed row ends and can be ordered to match locker door/frame color
  • MATERIAL: Cold rolled sheet Steel


PRICE
$779.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
779.00
Buy 3 units - 4 units
740.05Save $38.95 (5%)
Buy 5+ units
716.68Save $62.32 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth24 in
Height78 in
Compartment Width12-1/4 in
Compartment Depth23 in
Compartment Height69 in
Weight213 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorDark Gray
SeriesPremium Locker
Tier TypeSingle Tier
Configuration3 Wide
Number of Doors3
MaterialSteel
Construction TypeUnassembled
Number of Compartments3
Manufacturers Part NumberU3548-1HG
BrandHallowell

Warranty

Warranty2 yr