Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604110

MPN #: LUX-TENR-O5X

OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X

Product Description
Premium Breathable Pants, Waterproof, Hi-Vis Orange, 5XL

Features:
  • Class E (Class 3 when paired with ANSI vest, shirt or jacket)
  • 2" 3M™ Scotchlite™ Reflective Material: Four 360 horizontal leg stripes
  • Elastic waistband
  • Navy fabric at ankles hides dirt and mud
  • Pockets: Pass-through
PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeHigh Visibility Pants
MaterialPU Coated Polyester, Nylon
DescriptionBreathable Pants
ColorOrange
Manufacturers Part NumberLUX-TENR-O5X
BrandOccuNomix