Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WBB201329

MPN #: 2TSSOD-24120

Aero Manufacturing 304 Stainless Steel Cabinet Table, 120 x 24", 2-3/4" Backsplash, Sliding Doors

Product Description
This cabinet measures 120"W x 24"D. It has a 14 ga, 304 type stainless steel top with 2" turn down on 3 sides. This cabinet features a 2-3/4" backsplash and an 18 gauge stainless steel body. It has 16 gauge sturdy legs having 1-5/8" OD with 1" adjustable feet. The sliding doors are 18 gauge stainless steel with nylon roller bearing sheaves. Its welded construction provides extra strength and durability. This cabinet has gussets that are fully welded for extra rigidity. The top is polished to a #4 mill finish. This product is NSF-listed.

PRICE
$3,799.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth24 in
Height35 in
Tube Diameter1-5/8 in
Base Gauge16 & 18 ga
Nominal Height35 in
Backsplash Height2-3/4 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
Number of Legs6
ColorSilver
Door TypeSliding
Edge TypeSafety
Mobile or StationaryStationary
Material430 Stainless Steel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number2TSSOD-24120
Base MaterialStainless Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF