Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3178584

Global Industrial™ Premium Collapsible Bulk Container, 32"L x 30"W x 34"H, 1800 lb. Capacity

Product Description
✓ Structural Foam Base and Wall Construction
✓ Supports Weight up to 1,800 lbs.
✓ Duel Hinged Drop-Down Doors Allow Easy Content Access

The Global Industrial™ Premium Collapsible Bulk Container is your solution for convenient and flexible storage for a variety of industries. Constructed from rigid, structural foam, this container with blue and gray latches delivers reliable performance and durability for small parts protection. This unit includes panels with designated areas for labels, cardholders, or RFID tracking, and two drop doors that do not block the fork tunnels when open. Ideal for holding loads of small, high-density parts, this container is built for durability and has a weight capacity of 1,800 lbs.

  • Container dimensions: 32"L x 30"W x 34"H
  • 4-way forklift access
  • PRICE
    $225.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    225.95
    Buy 11 units - 24 units
    215.95Save $10.00 (4%)
    Buy 25+ units
    209.95Save $16.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length32 in
    Width30 in
    Height34 in
    Size (L x W x H)32 x 30 x 34 in
    Inside Length29-1/2 in
    Inside Width27-1/2 in
    Inside Height27-3/8 in
    Stacked Weight Capacity7200 lbs
    Weight Capacity1800 lbs
    Weight78 lbs

    Product Details

    Assembly RequiredNo
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    LidNo
    Capacity12.9 ft³
    MaterialStructural Foam Base and Walls
    Casters IncludedNo
    Package Quantity1
    Manufacturers Part NumberB3178584
    Stack and/or NestStack
    BrandGlobal Industrial