Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3178586

Global Industrial™ Premium Collapsible Bulk Container, 48"L x 45"W x 25"H, 2000 lb. Capacity

Product Description
✓ Structural Foam Walls with Injection Base Construction
✓ Supports up to 2,000 lbs.
✓ Duel Hinged Drop-Down Doors Allow Easy Content Access

This Global Industrial™ Premium Collapsible Bulk Container is your solution for convenient and flexible storage. Featuring an injection-molded, two-piece welded base for impact resistance and rigid structural foam walls for stacking strength, this durable container delivers reliable performance in the toughest environments. It has an impressive weight capacity of 2,000 lbs. and is ideal for assembly applications across automotive, aerospace, power equipment, and appliance manufacturing.

  • Container dimensions: 48"L x 45"W x 25"H
  • Blue & gray latches with two access doors
  • PRICE
    $309.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    309.95
    Buy 11 units - 24 units
    295.95Save $14.00 (5%)
    Buy 25+ units
    285.95Save $24.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width45 in
    Height25 in
    Size (L x W x H)48 x 45 x 25 in
    Inside Length44-1/2 in
    Inside Width41-1/2 in
    Inside Height18-5/16 in
    Stacked Weight Capacity8000 lbs
    Weight Capacity2000 lbs
    Weight100 lbs

    Product Details

    Assembly RequiredNo
    TypeCollapsible Container
    ColorBlack
    Fork Entry4-Way
    StyleStructural Foam Plastic Walls & Injection Molded Plastic Base
    LidNo
    Capacity19.1 ft³
    MaterialHigh Density Polyethylene
    Casters IncludedNo
    Package Quantity1
    Manufacturers Part NumberB3178586
    Stack and/or NestStack
    BrandGlobal Industrial