Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603087D

Global Industrial™ Easy Assembly Vented Wall Container - Drop Gate 39-1/4x31-1/2x33-1/2 Overall

Product Description
Easy Assembly Vented Wall Bulk Container 39-1/4"L x 31-1/2"W x 33-1/2"H with One Drop Gate

This structurally reinforced bulk storage container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. 1 hinged drop door for easy access to contents. Spring latches automatically lock sidewalls for set-up and quick folding. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Measures 39-1/4"L x 31-1/2"W x 33-1/2"H overall.

  • Outside Dimensions: 39-1/4"L x 31-1/2"W x 29-1/2"H
  • Container With Legs: 33-1/2"H
  • Inside Dimensions: 37-1/4"L x 29-3/4" x 27-1/2"H


PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
269.95
Buy 11 units - 24 units
259.95Save $10.00 (4%)
Buy 25+ units
249.95Save $20.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/4 in
Width31-1/2 in
Height33-1/2 in
Size (L x W x H)39-1/4 x 31-1/2 x 33-1/2 in
Inside Length37-1/4 in
Inside Width29-3/4 in
Inside Height27-1/2 in
Weight Capacity600 lbs
Weight46.2 lbs

Product Details

Assembly RequiredYes
TypeNon-Collapsible Container
ColorBlue
Fork Entry4-Way
StyleInjection Molded Plastic Walls & Base
LidNo
Capacity17.5 ft³
MaterialPolypropylene
Casters IncludedNo
Wall TypeVented
Manufacturers Part Number603087D
Stack and/or NestStack
BrandGlobal Industrial

Warranty

Warranty1 yr