Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premium Décor

Model # :WRB2095095

MPN #: 793227

Premium Décor Decorative Gloss Enamel 12 oz. Aerosol Can, Pewter Gray - 793227

Product Description
Premium Décor Decorative Enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on Styrofoam, ceramic tiles or marble.

PRICE
$7.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz

Product Details

Size TypeAerosol
FinishGloss
Package Quantity1
DescriptionDecorative Gloss Enamel
Features360° Spray Tip
ColorPewter Gray
Manufacturers Part Number793227
BrandPremium Décor