Premium Décor Decorative Flat Enamel 12 oz. Aerosol Can, White - 792237
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Decorative Enamel is a superior interior/exterior decorative flat enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$7.30
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Decorative Flat Enamel |
| Features | 360° Spray Tip |
| Color | White |
| Manufacturers Part Number | 792237 |
| Brand | Premium Décor |