Premium Décor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - 347534
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Spray Hi-Heat is a superior interior/exterior high heat enamel spray. Takes heat up to 1,000°F. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior surfaces such as barbecues, car engines, boilers, heaters, steam pipes, and furnaces. Will not with-stand open flame. Do not use on Styrofoam, ceramic tiles, or marble.
PRICE
$11.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Size Type | Aerosol |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | High Heat Enamel Spray |
| Features | Withstands temperatures up to 1,000°F |
| Color | Aluminum |
| Manufacturers Part Number | 347534 |
| Brand | Premium Décor |