Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell - Gleason

Model # :WBB212196

MPN #: ACA12345-DR20

Hubbell ACA12345-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box, 20A, 12/3 x 45', Yellow

Product Description
Hubbell ACA12345-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box, 20A, Cast Aluminum, 12/3 x 45', Yellow

Gleason Reel® Cord Reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a duplex outlet box. 12/3c x 45'.

PRICE
$3,055.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 ft
Width13 in
Depth11.4 in
Height14.5 in
Weight26.5 lbs
Cord Length45 ft
Gauge12 ga

Product Details

Power ConnectionDuplex GFCI Outlet
ColorYellow
Amperage20 A
Drive/Return TypeSpring Retractable
MaterialCast Aluminum
DescriptionIndustrial Reel w/ G.F.C.I. Duplex Outlet Box
Number of Conductors3
Manufacturers Part NumberACA12345-DR20
Inlet48" Pigtail w/ 3 Prong Plug
Cable/Cord/Hose IncludedYes
BrandHubbell - Gleason