Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, E2108, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, TEFC

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, E2108, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, TEFC

Item #: WBB871515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $870.00

$145.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Marathon Motors Premium Efficiency Motor, E1931, 5HP, 1800RPM, 208-230/460V, 3PH, 184T FR, DP

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A - Made In USA

Marathon Motors Premium Efficiency Motor, E2101, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, TEFC

Marathon Motors Premium Efficiency Motor, E2101, 1HP, 1800RPM, 208-230/460V, 3PH, 143T FR, TEFC

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Marathon Motors Premium Efficiency Motor, E2108, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, TEFC

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

Product Details

  • 60 Hertz kW 1.49 kW
  • Mounting Location Rigid
  • Assembly Required F1 (F2 Modification Available)
  • Bearing Drive End 6206
  • 50 Hertz Kilowatts 1.12 kW
  • 50 Hertz FLE 85.00 Percent FLE
  • Ambient Temperature 40 °C
  • Nameplate RPM 1200 rpm
  • KVA Code K
  • IP Code 43
  • Insulation Class F
  • RPM Range 1101-1200 rpm
  • 50 Hertz SF 1.15
  • 50 Hertz Horsepower 1 1/2 HP
  • Bearing Opp Drive End 6205
  • Voltage 208-230/460 V
  • Frame 184T
  • Service Factor 1.15
  • Horsepower 2 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Duty Continuous
  • Phase 3
  • Enclosure TEFC
  • Orientation Horizontal
  • Starting Type Across The Line
  • 50 Hertz RPM 1000 rpm
  • Full Load Efficiency 88.6
  • Brand Marathon Motors
  • Full Load Amps 7.35-6.4/3.2 FLA
  • Motor RPM 60 Hertz 1200 rpm
  • Manufacturers Part Number E2108
  • 50 Hertz Full Load Amps 6.9/3.45 FLA
  • 50 Hertz Voltage 190/380 V

Compliance & Certifications

  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
  • CE Approved Y

Weights & Dimensions

  • Drive End Bearing Size 6206
  • Opposite End Bearing Size 6205
  • Weight 82
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, E2108, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, TEFC

Marathon Motors Premium Efficiency Motor, E2108, 2HP, 1200RPM, 208-230/460V, 3PH, 184T FR, TEFC

Item #: WBB871515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant