Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Three Phase Motors

Three-Phase Electric Motors provides a varied range of motors suitable for general-purpose applications. Electric motors are engineered for reliable and efficient performance in various industrial and commercial settings, with varying sizes, power ratings, and configurations available to meet specific needs. Three-phase motors provide solutions for conveyor systems, pumps, compressors, and other machinery.
Filters

Premium Totally Enclosed Motors

Premium Totally Enclosed Motors
Premium Totally Enclosed Motors are designed for maximum protection against damages, moisture, dust, and contaminants for reliable performance in industrial applications. These enclosed motors have heavy duty frames and high quality ball and drive-end bearings for durable operation and extended motor life. Our premium totally enclosed motors are IP55, NEMA 4 rated and CSA certified.
CompareImageFrameMounting LocationHorsepowerVoltageMotor RPM 60 HertzManufacturers Part NumberBrandModel #Price
Baldor-Reliance Motor VEM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N
56C
C-Face Footless
2 HP
208-230/460 V
1755 rpm
VEM3558
Baldor-Reliance
Ships Same Day
WBB391090
$1,059.00
US Motors Unimount® TEFC, 5 HP, 3-Phase, 3515 RPM Motor, S5P1A
184T
Rigid
5 HP
208-230/460 V
3515 rpm
S5P1A
US Motors
WBB466999$645.00
Baldor-Reliance Motor NM3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3416M, TENV, F1
56
Rigid
1/3 HP
230/460 V
1725 rpm
NM3534
Baldor-Reliance
WBB390912$499.00
Baldor-Reliance Motor VEM3613T,  5HP,  3470RPM,  3PH,  60HZ,  184TC,  3634M,  TEFC,  F1
184TC
C-Face Footless
5 HP
230/460 V
3450 rpm
VEM3613T
Baldor-Reliance
Ships Same Day
WBB391303
$1,409.00
Baldor-Reliance Motor EM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1
184T
Rigid
5 HP
208-230/460 V
1750 rpm
EM3615T
Baldor-Reliance
Ships Same Day
WBB389943
$1,095.00
Baldor-Reliance Motor CM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1
56C
Rigid
1/2 HP
230/460 V
1725 rpm
CM3538
Baldor-Reliance
Ships Same Day
WBB388089
$489.95
Baldor-Reliance Motor VEM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1
145TC
C-Face Footless
2 HP
208-230/460 V
1725 rpm
VEM3558T
Baldor-Reliance
Ships Same Day
WBB391091
$1,069.00
Baldor-Reliance Motor EM4106T, 20HP, 3540RPM, 3PH, 60HZ, 256T, 0944M, TEFC, F1
256T
Rigid
20 HP
230/460 V
3520 rpm
EM4106T
Baldor-Reliance
Ships Same Day
WBB389735
$4,029.00
Leeson 102860.00, 0.5 HP, 1725 RPM, 208-230/460V, S56C, TEFC, C-Face Footless
S56C
C-Face Footless
1/2 HP
208-230/460 V
1725 rpm
102860.00
Leeson
WBB588611$515.00
Worldwide Electric Premium Efficient Severe Duty Motor, 30 HP, 230/460V, 286TC Frame, F2
286TC
C-Face Rigid
30 HP
230/460 V
1800 rpm
PEWWE30-18-286TC-F2
Worldwide Electric Corporation
Ships Same Day
WBB763335
$2,809.00
Showing 1-10 of 542 results

Specialty & International Open Drip Motors

Specialty & International Open Drip Motors
Specialty & International Open Drip Motors are ideal for use with compressors, pumps, fans, and other industrial applications. These specialty open drip motors exceed global performance standards, and their durable open drip build offers cooling and airflow while providing reliable operation. The high quality ball bearings offer ease of use. Motors are available in varying specifications.
Showing 1-10 of 186 results

Premium Open Drip Motors

Premium Open Drip Motors
Premium Open Drip Motors have a three phase power supply system that provides high horsepower, efficiency, and improved torque characteristics for industrial applications. Our open drip proof motors have a durable steel build, and the open enclosure design offers air circulation and permits the entry of liquids without causing damage to the motor. ODP motor specifications vary per model.
Showing 1-10 of 181 results

Specialty & International Totally Enclosed Motors

Specialty & International Totally Enclosed Motors
Specialty & international Totally Enclosed Motors meet with global standards, and are made for industrial applications needing high performance mechanics. Our specialty motors have heavy duty frames for lasting durability, while the totally enclosed motor design protects against dust and moisture, and prevents damage. Hydrophobic aspiration systems on select models. Specifications vary per model.
Showing 1-10 of 169 results

Hostile & Severe Motors

Hostile & Severe Motors
Hostile & Severe Motors are built to withstand extreme conditions, including high temperatures, humidity, and corrosive environments. Featuring industrial rolled steel frames with a totally enclosed fan cooled design, our severe duty motors offer long lasting durability. The voltage, horsepower, RPM, and additional specifications of our hostile duty motors vary per model.
Showing 1-10 of 144 results

Premium Totally Enclosed Fractional Motors

Premium Totally Enclosed Fractional Motors
Premium Totally Enclosed Fractional Motors are general purpose motors for industrial applications that use lower horsepower ratings. Our enclosed fractional motors feature a shaft slinger that keeps moisture and contaminants from the drive-end bearing for long-lasting performance. Variety of frame sizes, horsepower ratings and special features are offered. CFR and PV-rated motors are available.
Showing 1-10 of 42 results

IP Rated Motors

IP Rated Motors
IP Rated Motors are ideal for industrial applications where extra protection and high performance is required. The ingress protection rating indicates the resistance to dust and water intrusion, enabling these IP motors to provide a certain level of protection needed against these elements. Our IP rated motors come in various models, including dual ratings. Additional specifications vary.
Super Premium Motors

Super Premium Motors

Showing 1-10 of 269 results