x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, U268, 3HP, 1200RPM, 208-230/460V, 3PH, 213T FR, DP

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U268, 3HP, 1200RPM, 208-230/460V, 3PH, 213T FR, DP

Item #: WBB871513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $619.00

$103.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, U268, 3HP, 1200RPM, 208-230/460V, 3PH, 213T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

  • HORSEPOWER 3
  • ENCLOSURE DP
  • FRAME 213T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1200
  • PHASE 3
  • MOTOR RPM 60Hz 1200
  • VOLTAGE 208-230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 156
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1101-1200
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 22
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # U268
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 11.4/5.7
  • 50 HERTZ VOLTAGE 200/400
  • STARTING TYPE Across The Line
  • NEMA DESIGN B
  • ASSEMBLY F1 Only
  • 50 Hertz FL eFF 87.50 Percent
  • 50 HERTZ RPM 1000
  • KVA-CODE K
  • 50 Hertz kW 2.24
  • 50 Hertz HP 3
  • FL AMPS 10.2-10/5
  • INSULATION CLASS F
  • FL EFFICIENCY 88.5
  • BEARING-OPP-DRIVE-END Ball
  • BEARING-DRIVE-END Ball
  • 60 HERTZ kW 2.24
  • MODEL NUMBER 213TTDC6076
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, U268, 3HP, 1200RPM, 208-230/460V, 3PH, 213T FR, DP

Marathon Motors Premium Efficiency Motor, U268, 3HP, 1200RPM, 208-230/460V, 3PH, 213T FR, DP

Item #: WBB871513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant