x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Premium Efficiency Motor, U271, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, DP

Actual product may differ from image shown

Marathon Motors Premium Efficiency Motor, U271, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, DP

Item #: WBB871532

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,051.00

$841.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Premium Efficiency Motor, U271, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, DP

Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.

  • HORSEPOWER 75
  • ENCLOSURE DP
  • FRAME 405T
  • MOUNTING Rigid
  • NAMEPLATE RPM 1200
  • PHASE 3
  • MOTOR RPM 60Hz 1200
  • VOLTAGE 230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • WEIGHT 1052
  • UL Recognized Construction
  • CSA Y
  • RPM RANGE 1101-1200
  • ENCLOSURE TYPE Open/Drip Proof
  • IP CODE 12
  • is_motor Yes
  • ORIENTATION Horizontal
  • MANUFACTURER PART # U271
  • 50 Hertz SF 1.15
  • BRAND Marathon Motors
  • 50 HERTZ FL AMPS 174/87
  • 50 HERTZ VOLTAGE 190/380
  • STARTING TYPE PWS(LV Only) & YDRUN
  • OPPOSITE END BEARING SIZE 6313
  • DRIVE END BEARING SIZE 6316
  • NEMA DESIGN B
  • APPROVAL-CE Y
  • ASSEMBLY F1 (F2 Modification Available)
  • 50 Hertz FL eFF 94.5 Percent
  • KVA-CODE F
  • 50 HERTZ RPM 1000
  • 50 Hertz kW 45
  • 50 Hertz HP 60
  • FL AMPS 180/90
  • INSULATION CLASS F
  • FL EFFICIENCY 95
  • BEARING-OPP-DRIVE-END 6313
  • BEARING-DRIVE-END 6316
  • 60 HERTZ kW 56
  • MODEL NUMBER 405TTDS16081
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Premium Efficiency Motor, U271, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, DP

Marathon Motors Premium Efficiency Motor, U271, 75HP, 1200RPM, 230/460V, 3PH, 405T FR, DP

Item #: WBB871532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant