Add to list
Share
Print


Model #: WBB2439721
MPN #: 33198S
Premium Engine Coolant Thermostat - Gates 33198S
|
Questions & Answers (0)
PRICE
$14.25
Out of stock, please check back soon.
Premium Engine Coolant Thermostat
Application Summary: 2000-1991 Ford, Explorer, V-6 4.0 L, Thermostat
The premium thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.
These features provide:
- Precision temperature control.
- More efficient engine operation.
- Faster engine warm up.
- Fewer emissions.
- Better fuel economy.
Application Summary: 2000-1991 Ford, Explorer, V-6 4.0 L, Thermostat
Vehicle Fitment: Make\Model Year(s)
Ford
- Aerostar - Engine: V6, 4.0L, 245ci, FLEX 1990-1997
- Aerostar - Engine: V6, 4.0L, 245ci, GAS 1990-1997
- Bronco II - Engine: V6, 2.9L, 177ci, GAS 1986-1990
- Courier - Engine: L4, 1.8L, 110ci, GAS 1972-1979
- Courier - Engine: L4, 1.8L, 1796cc, 110ci, GAS 1972-1974
- Courier - Engine: L4, 2.0L, 1989cc, 122ci, GAS 1979-1981
- Explorer - Engine: V6, 4.0L, 245ci, FLEX 1991-2000
- Explorer - Engine: V6, 4.0L, 245ci, GAS 1991-2000
- Ranger - Engine: V6, 2.9L, 177ci, GAS 1986-1992
- Ranger - Engine: V6, 4.0L, 245ci, FLEX 1990-2000
- Ranger - Engine: V6, 4.0L, 245ci, GAS 1990-2000
Mazda
- B4000 - Engine: V6, 4.0L, 245ci, FLEX 1994-2000
- B4000 - Engine: V6, 4.0L, 245ci, GAS 1994-2000
- Navajo - Engine: V6, 4.0L, 245ci, FLEX 1991-1994
- Navajo - Engine: V6, 4.0L, 245ci, GAS 1991-1994
Renault
- Alliance - Engine: L4, 1.7L, 105ci, GAS 1985-1987
- Alliance - Engine: L4, 1.7L, 1721cc, 105ci, GAS 1985-1986
- Alliance - Engine: L4, 2.0L, 1965cc, 120ci, GAS 1987-1987
- Encore - Engine: L4, 1.7L, 105ci, GAS 1985-1986
- Encore - Engine: L4, 1.7L, 1721cc, 105ci, GAS 1985-1986
Toyota
- Corona - Engine: L4, 1.9L, 1858cc, GAS 1971-1971
- Corona - Engine: L4, 1.9L, 1858cc, 113ci, GAS 1971-1971
- Crown - Engine: L6, 2.3L, 2253cc, 138ci, GAS 1971-1971
- Hi-Lux - Engine: L4, 1.9L, 1858cc, 113ci, GAS 1970-1970
- Hi-Lux - Engine: L4, 1.9L, 1897cc, 116ci, GAS 1970-1970
- Mark II - Engine: L6, 2.3L, 2253cc, GAS 1972-1972
- Mark II - Engine: L6, 2.3L, 2253cc, 138ci, GAS 1972-1972
- Pickup - Engine: L4, 1.9L, 1858cc, GAS 1970-1970
- Pickup - Engine: L4, 1.9L, 1858cc, 113ci, GAS 1970-1970
- Pickup - Engine: L4, 1.9L, 1897cc, 116ci, GAS 1970-1970
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products