Features:
- Stimulates blood flow and improves circulation
- Lengthens and loosens knotted muscles
- Made of closed-cell polyethylene foam
- Available in 12" and 36"
- Six inch diameter
- Moisture resistant and can be wiped clean with a soft cloth
- Color: Blue
Weights & Dimensions
| Length | 36 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Style | Foam Roller |
| Type | Physical Therapy |
| Material | Foam |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 80260 |
| Brand | Power Systems |