Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252678

MPN #: U3258-2MB

Hallowell® Premium Locker, 2-Tier, 36"W x 15"D x 78"H, Marine Blue, Unassembled

Product Description
Hallowell® Premium Wardrobe and Box Lockers are all purpose, louvered door lockers designed for the storage of all personal belongings.

Features:
  • 36"W x 15"D x 78"H
  • 707 Marine Blue
  • Double Tier
  • 3-Wide
  • Knock-Down
  • 16 Gauge Louvered Doors, 24 Gauge Body
  • Stainless Steel Recessed Handle, 2-Point Gravity Lift-Type Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes 1-Double Hook and 2-Single Hooks
  • Includes 6" Legs
  • 2 Year Warranty
  • Steel


PRICE
$665.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height78 in
Compartment Width18 in
Compartment Depth15 in
Compartment Height72 in
Weight168 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorBlue
SeriesPremium Locker
Tier TypeDouble Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part NumberU3258-2MB
BrandHallowell

Warranty

Warranty2 yr