Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252696

MPN #: U3228-3PT

Hallowell® Premium Locker, 3-Tier, 36"W x 12"D x 78"H, Tan, Unassembled

Product Description
Hallowell® Premium Wardrobe and Box Lockers are all purpose, louvered door lockers designed for the storage of all personal belongings.

Features:
  • 36"W x 12"D x 66"H
  • 729 Tan
  • Triple Tier
  • 3-Wide
  • Knock-Down
  • 16 Gauge Louvered Doors, 24 Gauge Body
  • Stainless Steel Recessed Handle, 2-Point Gravity Lift-Type Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes 1-Double Hook
  • Includes 6" Legs
  • 2 Year Warranty
  • Steel


PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height24 in
Weight153 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorTan
SeriesPremium Locker
Tier TypeTriple Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments9
Manufacturers Part NumberU3228-3PT
BrandHallowell

Warranty

Warranty2 yr