Features:
- 12"W x 15"D x 78"H
- 729 Tan
- 6-Tier
- 1-Wide
- Assembled
- 18 Gauge Louvered Doors, 24 Gauge Body
- Projecting Finger Pull, Single-Point Thru-The-Door Latching
- 16 Gauge Continuous Piano Hinge
- Includes 6" Legs
- 2 Year Warranty
- Cold Rolled Sheet Steel
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Height | 78 in |
| Weight | 68 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Finger Pull |
| Color | Tan |
| Tier Type | Six Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | U1258-6A-PT |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |